Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ FR Men's Heavyweight Flame Resistant Insulated Bomber Jacket
Shop All Red Kap Industries Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 in.
40 in.
44 in.
48 in.
50 in.
52 in.
Style:
Long
Regular
Description
- Primary Closure: Concealed Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Shell: Westex Ultrasoft™ Flame resistant, 7 oz. (235 g/m2) Twill, Water-Repellent, Insulation Package: 12 oz.(405 g/m2)
- Blend: Shell: 88% Cotton/12% Nylon,Lining: 100% Cotton, Insulation Package: 100% Modacrylic
- Closure: Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Collar: Fully insulated stand-up collar
- Pocket: Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Features:
- Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Fully insulated stand-up collar and knit storm cuff within hemmed sleeve ends
- Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Deep-pleated action back, fully-tunneled elasticized waistband and inside zipper guards on all zippers
- Accommodates snap-on hoods HLH2NV and HLH2RB, sold separately
- Product Collection: Excel FR Comfortouch
- Protection: ATPV Arc Rating: 34
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Relaxed Fit
- Gender: Male
- Materials: Ultra Soft, Cotton/Nylon
- Brand: Bulwark™
Specifications
Specifications
Size | Small |
Gender | Men's |
Material | Cotton, Nylon, Modacrylic |
Color | Navy |
Closure Type | Snap, Zipper |
Arc Flash Rating | 43.3 cal/cm² |
Construction | Cotton, Nylon |
Collar Type | 2-layer stand-up |
Liner Material | Cotton |
No. of Pockets | 3 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction