Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burner With Flame Stabilizer
SCI_ED

Catalog No. p-6858101 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13932 LPG
S13933 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13932 Supplier Eisco™ Supplier No. CH0093A
Only null left
Add to Cart
Add to Cart

Quality lab gas burner mounted on a die casted zinc alloy base and with a brass flame stabilizer.

  • Aluminum burner mixing tube with a brass flame stabilizer
  • Serrated inlet for connection to 6 to 8mm tubing
  • Air supply is controlled by a nickel plated brass sleeve covering ports at lower end of the mixing tube
  • Mounted on 80mm diameter die casted zinc alloy base
  • Brass orifice is fixed

Specifications

Product Type Bunsen Burner
For Use With (Equipment) LPG
Gas Type LPG
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Aluminum, Zinc
Diameter (English) Outer Inlet 0.2 to 0.3 in.
Diameter (Metric) 80 mm (Base)
Diameter (Metric) Outer Inlet 6 to 8 mm
Diameter (Metric) Outer Mixing Tube 13 mm
For Use With (Application) Heating, Sterilization and Combustion
Heat Value 2000 BTU
Height (English) 6.2 in.
Height (Metric) 160 mm
Includes Flame Stabilizer
Weight (English) 0.4 lb
Weight (Metric) 181.43 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.