Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners, Basic
SCI_ED

Catalog No. p-4844437 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
Liquid Propane
Natural Gas
Catalog No. Gas Type
S12806 Liquid Propane
S12805 Natural Gas
2 options

Catalog No. S12806

Supplier: Eisco™ CH0991LP

Only null left
Add to Cart
Add to Cart

Prevents easy tipping, even with hoses connected.

  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle
  • Without flame stabilizer or throttle control, but have air flow adjustment sleeve
  • 15.2cm (6 in.) tall

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Liquid Propane
Length (English) 4.25 in. (Base)
Length (Metric) 107.95 mm
Material Iron
Diameter (Metric) 8 mm
Height (English) 6 in.
Height (Metric) 15.2 cm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 2822°F
Max. Temperature (Metric) 1550°C
Width (English) 4.25 (Base) in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.