Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Bunsen Burner With Needle Valve - Natural Gas
Shop All Eisco Products

Click to view available options
Gas Type:
Natural Gas
Description
- Premium Burner with needle valve adjustment
- Inlet tube diameter 13 mm
- 5.5 in. Height x 3 in. Diameter base
- Stable, circular base
Specifications
Specifications
| Product Type | Bunsen Burner Tube |
| For Use With (Equipment) | Bunsen Burner |
| Gas Type | Natural Gas |
| Length (English) | 5.5 in. |
| Length (Metric) | 139.7 mm |
| Material | Stainless Steel |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 76.2 mm |
| Diameter (Metric) Outer Inlet | 13 mm |
| Height (English) | 5.75 in. |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction