Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Cabinet, Mobile 2-Door
SDP

Catalog No. 21381122 Shop All Mopec Products
Click to view available options
Depth (English):
30 in.
36 in.
42 in.
48 in.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • 2 solid steel inset doors
  • Includes 4 casters: 2 swivel, 2 fixed with locks
  • Includes finished top & finished back, interlocking drawers and anti-tilt weights

Dimensions

  • LC1003-30: 30 in. L x 22 in. W x 32.1 in. H
  • LC1003-36: 36 in. L x 22 in. W x 32.1 in. H
  • LC1003-42: 42 in. L x 22 in. W x 32.1 in. H
  • LC1003-48: 48 in. L x 22 in. W x 32.1 in. H

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Capacity

  • 600 lbs

Specifications

Product Type Mobile Cabinet
Depth (English) 48 in.
Color Light Gray
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.