Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Cabinet, Mobile 3-Drawer
Shop All Mopec Products

Click to view available options
Depth (English):
18 in.
24 in.
30 in.
36 in.
Description
Construction
- Includes 1 small (7.4 in.) and 2 large (9.9 in.) drawers, finished top/back, interlocking drawers, anti-tilt weights, and 4 casters (2 swivel, 2 locking fixed)
Dimensions
- LC1021-18S: 18 in. L x 22 in. W x 32.1 in. H
- LC1021-24S: 24 in. L x 22 in. W x 32.1 in. H
- LC1021-30S: 30 in. L x 22 in. W x 32.1 in. H
- LC1021-36S: 36 in. L x 22 in. W x 32.1 in. H
Capacity
- 600 lbs
Materials
- 304 Stainless Steel with a polished No. 4 finish
Specifications
Specifications
Product Type | Mobile Cabinet |
Color | Light Gray |
Depth (English) | 18 in. |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction