Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Lysozyme, Chicken Egg White
Click to view available options
Quantity:
1 g
5 g
Description
- Native, chicken egg white lysozyme
- Hydrolyzes β-1,4 linkages between N-acetylmuramic acid (2-acetamido-2-deoxy-3-O-[1carboxymethyl]-glucopyranose) and N-acetyl-glucosamine residues in chitin
- Hydrolyzes β-1,4 linkages between N-acetylmuramic acid and N-acetyl-glucosamine residues in peptidoglycans
Specifications
Specifications
| Color | Off-white |
| Content And Storage | -20°C |
| Source | Chicken egg |
| Quantity | 1 g |
| Product Type | Lysozyme, Chicken Egg White |
| Form | Lyophilized Solid |
For Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction