Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Incubators

Catalog No. p-8015501 Shop All H-B Instrument Company Products
Click to view available options
Bottle Size:
10 mL
30 mL
Bottle Fill:
Plastic Bottle (2)/Glass Beads
Plastic Bottle/Glass Beads
Plastic Bottle/Organic Liquid
This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens.
This item is not returnable. View return policy
Plastic bottles as indicated in table cannot be used in ovens.

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires

AAA battery

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Bottle Fill Plastic Bottle/Organic Liquid
Bottle Size 10 mL
Calibration Points 37°C Incubator
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification
Height (English) 3.8 in.
Height (Metric) 97 mm
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 9.8 ft.
Length (English) Probe 1.2 in.
Length (Metric) Cable 3 m
Length (Metric) Probe 30 mm
Probe Type Waterproof
Resolution 0.1°C/°F
Width (English) 2.6 in.
Product Type Triple Display, Max/Min, Alarms; 30mm WP probe(2)/3m cable; AAA battery required
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F External; 32°F to 122°F Internal
Temperature Range (Metric) -50°C to +70°C External; 0°C to +50°C Internal
Calibrated Incubator
For Use With (Equipment) Freezers, Refrigerators, Incubators
Accuracy ±1°C
Display Triple Display
Width (Metric) 65 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.