Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Calibration Gas for ALTAIR™ and GALAXY™ Gas Multigas Detectors

Catalog No. 17200079 Shop All MSA Products
Change view
Click to view available options
Components Measured:
Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide
Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide
Capacity (Metric):
34 L
58 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Capacity (Metric)
17-200-079 Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide 58 L
19-123-449 Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide 34 L
17-200-083 Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide 34 L
19-123-448 Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide 58 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-200-079 Supplier MSA™ Supplier No. 10117738
Add to Cart
Add to Cart

Economical way to check the response of detectors.

For use with ALTAIR and GALAXY Multigas Detectors.

Specifications

Capacity (English) 1961.2 oz.
Capacity (Metric) 58 L
Components Measured Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide
For Use With (Equipment) Altair and Galaxy Gas Detectors
Type Calibration Gas Cylinder
Includes 1.45% CH4, 15% O2, 60ppm CO, 20ppm H2S, 10ppm SO2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.