Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Calibrex™ organo 525 Bottle Top Dispensers with Flow Control Stopcock
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
0.1 to 1 mL
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
Description
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
- Two year warranty
Specifications
Specifications
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Volume (Metric) | 0.1 to 1 mL |
| Display | Analog |
| Includes | Flow Control Stopcock |
| Model | Calibrex organo 525 |
| Warranty | 2 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction