Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Calibrex™ solutae 530 Bottle Top Dispenser

Click to view available options
Volume (Metric):
0.1 to 1 mL
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
Description
The Calibrex™ 530 solutae has a PFA-coated plunger preventing the plunger and barrel from seizing together. This enables trouble free distribution of salt solutions, weak and strong acids, as well as bases. The materials in contact with liquid flow are chemically inert, providing for stability and long instrument life.
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
- Two year warranty

Specifications
Specifications
Product Type | Bottletop Dispenser |
Autoclavable | Autoclavable |
Volume (Metric) | 0.25 to 2.5 mL |
For Use With (Equipment) | Fits most laboratory bottles directly or with supplied adapters |
Includes | PFA-coated plunger and integrated calibration |
Model | Calibrex solutae 530 |
Warranty | 2 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction