Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cancer Diagnostics, Inc.™ Ultraffin™ Ultra-Purified Histology Paraffin Wax
Shop All Cancer Diagnostics Products

Click to view available options
Color:
Blue
White
Product Type:
Paraffin, Ultraffin Blue
Paraffin, Ultraffin X
Paraffin, Ultraffin-e
Paraffin, Ultraffin-i
Melting Point:
50° to 53°C
56°C
For Use With (Application):
Cutting
Infiltration and cutting
Infiltration and embedding
Description
.
- Clean, consistent paraffin manufactured to exacting standards
- Comes with additives to enhance infiltration, impart elasticity, provide cutting ease
- Eliminates over hardened and under processed tissue
- Prevents contaminants, debris from entering product
- Zero condenstaion with no water in wax
- Compatible with all processors
Used for all tissue infiltration and embedding.
Specifications
Specifications
| Boiling Point | 315.5°C |
| Color | White |
| Melting Point | 50° to 53°C |
| Product Type | Paraffin, Ultraffin Blue |
| Quantity | 18 lb. |
| For Use With (Application) | Infiltration and cutting |
| Form | Solid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction