Learn More
Description
Vespel Ferrules
- 100% High-Temperature Polyimide
- Durable, leak tight
- Stable to 350°C
Graphite Ferrules
- Preconditioned to eliminate outgassing
- High-purity, high-density graphite
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Vespel/Graphite Ferrules
- VG2 offers the best combination of sealing and ease of workability
- VG1 offers equivalent composition to Agilent Vespel/graphite ferrules
- Seal with minimal torque
- Preferred for vacuum and high-pressure uses
- Recommended for mass spec transfer lines
- Reusable
- Stable to 400°C
Specifications
Specifications
| Material | 40% Graphite, 60% Vespel |
| Color | Black |
| Diameter (Metric) | 0.6 mm |
| Length (Metric) | 1.59 mm |
| Temperature (Metric) Max | 400°C |
| Type | Ferrule |
| For Use With (Equipment) | 0.28 mm ID Columns |
| Quantity | 10 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
