Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Capillary Ferrules
SDP

Catalog No. 06611127 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
0.3 mm
0.04 cm
0.4 mm
0.05 cm
0.5 mm
0.6 mm
0.08 cm
0.8 mm
1 mm
1.2 mm
1.6 mm
Material:
15% Graphite, 85% Vespel
40% Graphite, 60% Vespel
Graphite
Graphite, Vespel
Vespel
Quantity:
10 Pk.
50 Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Material Quantity
06-611-127 1.6 mm Graphite 10 Pk.
06-717-639 0.5 mm Graphite, Vespel 50 Pk.
06-717-621 0.04 cm Graphite, Vespel 10 Pk.
06-717-623 0.08 cm Graphite, Vespel 10 Pk.
06-717-622 0.05 cm Graphite, Vespel 10 Pk.
06-611-126 1 mm Graphite 10 Pk.
06-717-637 0.04 cm Graphite, Vespel 50 Pk.
06-611-143 0.4 mm Vespel 10 Pk.
06-611-144 0.8 mm Vespel 10 Pk.
06-611-145 1 mm Vespel 10 Pk.
06-611-100 0.3 mm 40% Graphite, 60% Vespel 10 Pk.
06-611-098 0.6 mm 40% Graphite, 60% Vespel 10 Pk.
06-611-103 1 mm 40% Graphite, 60% Vespel 10 Pk.
06-611-104 0.3 mm 15% Graphite, 85% Vespel 10 Pk.
06-611-105 0.4 mm 15% Graphite, 85% Vespel 10 Pk.
06-611-106 0.6 mm 15% Graphite, 85% Vespel 10 Pk.
06-611-107 0.8 mm 15% Graphite, 85% Vespel 10 Pk.
06-611-109 1.2 mm 15% Graphite, 85% Vespel 10 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 06-611-127 Supplier Restek™ Supplier No. 21060
Add to Cart
Add to Cart

For 1/16 in. Compression-Type Fittings, High Purity & High Density

Vespel Ferrules

  • 100% High-Temperature Polyimide
  • Durable, leak tight
  • Stable to 350°C

Graphite Ferrules

  • Preconditioned to eliminate outgassing
  • High-purity, high-density graphite
  • Smoother surface and cleaner edges than conventional graphite ferrules
  • Contain no binders that can off-gas or adsorb analytes
  • Stable to 450°C

Vespel/Graphite Ferrules

  • VG2 offers the best combination of sealing and ease of workability
  • VG1 offers equivalent composition to Agilent Vespel/graphite ferrules
  • Seal with minimal torque
  • Preferred for vacuum and high-pressure uses
  • Recommended for mass spec transfer lines
  • Reusable
  • Stable to 400°C

Specifications

Diameter (Metric) 1.6 mm
Type Ferrule
For Use With (Equipment) Capillary Columns
Material Graphite
Color Silver
Temperature (Metric) Max 450°C
Quantity 10 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.