Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-Sala™ Talon™ Self-Retracting Lifelines
Engineered for reliable protection with automatic lock and unlock system
$531.50 - $538.00
Specifications
| Length (English) | 8 ft. |
|---|---|
| Length (Metric) | 2.43 m |
| Product Type | Self-retracting lifeline |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
19-066-833
|
3M™
3101000 |
Snap locking hook |
Each for $538.00
|
|
|||||
|
19-809-356
|
3M™
3101009 |
Cab mount bracket, self locking swivel snap hook |
Each for $531.50
|
|
|||||
Description
- Designed for smooth consistent operation
- Lightweight design (3 lb.) and quick-connect system gives freedom of movement without compromising safety
- Due to small size it can be connected directly to back of harness for added mobility
- Compact form with order picker handle
- All metal braking system for durability
- Self-locking swivel snap hook with impact indicator
Compliance
Meets or exceeds all applicable industry standards including OSHA, ANSI and stringent ANSI Z359
Specifications
| 8 ft. | |
| 2.43 m | |
| Self-retracting lifeline |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title