Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Capitol Vial EPA Vials

Click to view available options
Includes:
No pill
Description
- Capacity, 118mL (4 oz.)
- 100mL EPA fill line
- High-clarity resin
- With or without sodium thiosulfate pill, string
Specifications
Specifications
| Color | Clear |
| Material | Resin |
| Volume (Metric) | 118 mL |
| For Use With (Application) | Used to Test for Coliform |
| Includes | No pill |
| Volume (English) | 3.99 oz. |
| Closure Type | Flip Top |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction