Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ CapSeal Bullet™ Capillary Ferrule, Short Design, 0.10-0.25 mm Column I.D.

Catalog No. p-7191298 Shop All MilliporeSigma Supelco Products
Click to view available options
Packaging Quantity:
10/Pk.
50/Pk.

CapSeal Bullet™™ ferrules consist of a graphite material captured in an aluminum base. This unique design keeps the ferrule from adhering to the fitting, making it easy to remove. Eliminate the headache of digging out a stuck ferrule and risking damage to your fitting

Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting. Material Composition: graphite in an aluminum base. Maximum Temperature: 450°C
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.4 mm
Packaging Quantity 10/Pk.
Description Ferrule Type: Short
Material Graphite in an Aluminum Base

CapSeal Bullet is a registered trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.