Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ CapSeal Bullet™ Capillary Ferrule, Short Design, 0.32 mm Column I.D.
Click to view available options
Packaging Quantity:
10/Pk.
50/Pk.
Description
Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting. Material Composition: graphite in an aluminum base. Maximum Temperature: 450°C

Specifications
Specifications
Diameter (Metric) Inner | 0.5 mm |
Packaging Quantity | 10/Pk. |
Description | Ferrule Type: Short |
Material | Graphite in an Aluminum Base |
CapSeal Bullet is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction