Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Calyx Capsule FLTER
Shop All Osmonics Products
Click to view available options
:
Calyx Capsule FLTER
Description
Properties
- All capsules containing membrane media are preflushed with purified water to reduce extractables.
- GVS capsules made with Polypropylene housings are food compliant (FDA/EU), as restrictions may apply depending on the final application, it is the end user's responsibility to determine full compliance.
- All capsules pass class VI toxicology testing and are integrity tested prior to shipment.
- Capsule filters are available in sterile and non-sterile versions.
- The capsules are available with the following connections: 3/8 inch hose barb, 1/4 to 1/2 in. stepped hose barb, 1/4 in. NPTM, 1/2 in. NPTM, and 1.5 in. sanitary flange.
- All units are packaged in low particulate plastic bags and individual boxes.
Characteristics
- Available filter media GLASS/MBPP, MBPP, PES, PP, PP/MBPP, PTFE
- Available pre-filter media MBPP
- Available housing material: polypropylene
Applications
- Filtration of Aqueous Solutions
- General purpose laboratory filtration
- Venting and Gas Filtration
- HPLC sample preparation
- Sterilization and clarification of aqueous and organic solvent solutions
Specifications
Specifications
Autoclavable | Autoclavable |
Disposable | Limited-use |
Filter Type | Filter Capsule |
Material | Polypropylene |
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Type | Capsule Filter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction