Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ CaptairStore 834 V1 Filtering Chemical Storage Cabinet with Double Doors
GREENER_CHOICE

Catalog No. 08444051 Shop All Erlab Products
Click to view available options
:
CaptairStore 834 V1 Filtering Chemical Storage Cabinet with Double Doors
This item is not returnable. View return policy
This item is not returnable. View return policy

Filtering Chemical Storage Cabinets designed with advanced carbon filtration to keep vapors at bay and also provide storage under bench.

Erlab™'s CaptairStore Filtering Chemical Storage Cabinets are designed with advanced carbon filtration, Flex Technology and a simple, innovative way to keep you safe. With the push of one button, it will set you free of limitations in order to focus on what is most important: your work.

  • Cabinet is filtered 24 hours, 7 days a week
  • No build up of vapors or odors present within the cabinet as air is continuously turned over
  • No HVAC connection required to the outside
  • Units arrive completely knocked down and require assembly (with exception of 822 B)
  • Includes two storage compartments with spill-proof shelves

Specifications

Product Type Solvent Storage Cabinet
No. of Drawers 5
Width (English) 35.4 in.
Width (Metric) 900 mm
No. of Shelves 10
Warranty Lifetime
No. of Doors 2
Load Bearing Capacity (Metric) 15 kg
Load Bearing Capacity (English) 33 lb.
Includes Storage Cabinet, 10 Adjustable Shelves, Hardware, Power Cord, Fan Motor
Height (English) 84 to 90.6 in.
Hinge Side Left and Right
For Use With (Equipment) Captair Ductless Filtering Fume Hoods
Height (Metric) 2140 to 2300 mm
Certifications/Compliance AFNOR NF X 15-211:2009
Cabinet Type Chemical Storage
Color White
Depth (English) 26 in.
Depth (Metric) 670 mm
Door Type Hinged
Material Stainless Steel (304)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.