Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Carb-X™ Containers
SCI_ED

Catalog No. S90439F Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (Metric):
3.8 L
7.6 L
11.4 L
17 L
20.8 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S90439F 17 L
S90439E 11.4 L
S90439G 20.8 L
S90439B 3.8 L
S90439D 7.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S90439F Supplier Rubbermaid™ Supplier No. FG631800CLR
Add to Cart
Add to Cart

Rectangular containers store up to 25% more on a shelf than round containers.

  • Break-resistant, clear polycarbonate for visibility and long life
  • Smooth interior for easy cleaning, dishwasher safe
  • Precise measurement graduations — red for English, blue for metric
  • Easy-grip, pocket-style handles with drain holes
  • Stack in use and nest for compact storage

  • Temperature range: -40° to +212°F (-40° to +100°C)
  • Dimensions for 2 to 8 qts.: 8.75L× 8.31 in.W (22.2 × 21.1cm)
  • Dimensions for 12 to 22 qts.: 10.5L× 11.31 in.W (26.7 × 28.7cm)

Order Info

Lid (part number S90440B) not included.

Compliance

NSF certified

Specifications

Capacity (English) 4.49 gal.
Capacity (Metric) 17 L
Certifications/Compliance NSF
Description Smooth interior finish; Handle type: Pocket
Color Clear
Material Polycarbonate
Shape Square
For Use With (Application) Designed to store up to 25% more on a shelf than round containers in the same space
Product Type Space Saving Container
Quantity Each
Style Graduated
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Dimensions (L x W x H) 10.5 x 11.31 x 11.93 in.
Length (Metric) 26.67 cm
Length (English) 10.5 in.
Width (Metric) 28.72 cm
Width (English) 11.31 in.
Height (Metric) 30.3 cm
Height (English) 11.93 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.