Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carbenicillin Disodium Salt, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
Description
General Description
- Carbenicillin disodium salt is a semisynthetic compound with antibacterial and B-lactamase-resistant activities and is effective against gram-negative bacteria
- In in vitro studies, carbenicillin disodium salt can totally suppress the proliferation of Agrobacterium
Application
- Due to its antibacterial activity, this compound can be used to control bacterial cell wall synthesis by inactivating transpeptidases on the inner surface of the bacterial cell membrane. This can lead to incomplete bacterial cell wall synthesis to eventually cause cell lysis
- It has also been used in studies to evaluate the role of penicillin-sensitive transpeptidases in cell wall biosynthesis
Specifications
Specifications
| Type | Carbenicillin Disodium Salt |
| Physical Form | Powder |
| Color | White |
| Quantity | 1 g |
| Beilstein | 5722128 |
| Merck Index | 14,1792 |
| Solubility Information | Soluble in water and alcohol. |
| Chemical Name or Material | Carbenicillin disodium salt |
Safety and Handling
| EINECSNumber | 225-360-8 |
| RTECSNumber | ON9105000 |
| TSCA | No |
| Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction