Learn More
Description
- Conductive tips with surface resistivity: 103 ohm cm
- Carbon fiber (30%) added for stiffness
- Soft tips attached to stainless-steel body
- Screw-on replaceable tips
- Replacement tips available separately
- Temperature resistance to 121°C (249°F)
- ESD-safe
Specifications
Specifications
| Tip Style | AA-long Medium |
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | Each |
| For Use With (Application) | For safe handling of delicate parts |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.03 cm |
| Precision | High |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.