Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Carbofib-Tip Stainless Steel Tweezers

Catalog No. 17456026 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
2A Flat Round
AA-long Medium
Curved, Flat
Large Point
Narrow, Fine
Height (Metric) Body:
0.03 cm
0.6 cm
Width (Metric):
0.05 cm
0.1 cm
0.15 cm
0.3 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Height (Metric) Body Width (Metric)
17-456-026 2A Flat Round 0.03 cm 0.15 cm
17-467-359 Curved, Flat 0.6 cm 0.15 cm
17-467-303 Large Point 0.03 cm 0.3 cm
17-456-023 Narrow, Fine 0.03 cm 0.05 cm
17-456-024 AA-long Medium 0.03 cm 0.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-456-026 Supplier Excelta™ Supplier No. 159DRT
Add to Cart
Add to Cart

For safe handling of delicate parts

  • Conductive tips with surface resistivity: 103 ohm cm
  • Carbon fiber (30%) added for stiffness
  • Soft tips attached to stainless-steel body
  • Screw-on replaceable tips
  • Replacement tips available separately
  • Temperature resistance to 121°C (249°F)
  • ESD-safe

Specifications

Tip Style 2A Flat Round
Length (English) 5 in.
Material Stainless Steel
Length (Metric) 127 mm
Product Type Tweezers
Quantity (No. per Case) Each
For Use With (Application) For safe handling of delicate parts
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision High
Width (English) Body 0.32 in.
Width (Metric) Body 0.8 cm
Width (Metric) 0.15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.