Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Carbofib-Tip Stainless Steel Tweezers

Catalog No. p-4591393 Shop All Excelta Corporation Products
Click to view available options
Tip Style:
2A Flat Round
AA-long Medium
Curved, Flat
Large Point
Narrow, Fine
Height (Metric) Body:
0.03 cm
0.6 cm
Width (Metric):
0.05 cm
0.1 cm
0.15 cm
0.3 cm

For safe handling of delicate parts

  • Conductive tips with surface resistivity: 103 ohm cm
  • Carbon fiber (30%) added for stiffness
  • Soft tips attached to stainless-steel body
  • Screw-on replaceable tips
  • Replacement tips available separately
  • Temperature resistance to 121°C (249°F)
  • ESD-safe

Specifications

Tip Style Curved, Flat
Length (English) 5 in.
Material Stainless Steel
Length (Metric) 127 mm
Product Type Tweezers
Quantity (No. per Case) Each
For Use With (Application) For safe handling of delicate parts
Height (English) Body 0.275 in.
Height (Metric) Body 0.6 cm
Precision High
Width (English) Body 0.425 in.
Width (Metric) Body 1.07 cm
Width (Metric) 0.15 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.