Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Carbofib Tip Tweezers: Replacement Tips

Catalog No. 17456052 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Curved
Fine
Flat
Small
Width (Metric):
0.05 cm
0.1 cm
0.15 cm
For Use With (Application):
159A-RT Tweezers
159B-RT Tweezers
159D-RT Tweezers
759D-RTX Tweezers
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Width (Metric) For Use With (Application)
17-456-052 Flat 0.15 cm 159D-RT Tweezers
17-467-293 Fine 0.05 cm 159A-RT Tweezers
18-100-824 Curved 0.15 cm 759D-RTX Tweezers
17-467-297 Small 0.1 cm 159B-RT Tweezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-456-052 Supplier Excelta™ Supplier No. 159DRTX
Add to Cart
Add to Cart
This item is not returnable. View return policy

Screw-on tips in assorted point styles

  • Conductive tips with surface resistivity: 103 ohm cm
  • Attach to stainless-steel tweezer body

Specifications

Tip Style Flat
Product Type Replacement Tips
Quantity (No. per Case) Each
For Use With (Application) 159D-RT Tweezers
Includes 2 tips and 4 screws
Width (Metric) 0.15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.