Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Carbon Resistors
Shop All Eisco Products

Click to view available options
Electrical Requirements:
100 Ohms, 0.5 W
1000 Ohms, 0.5 W
470 Ohms, 0.5 W
Description
- Quality carbon resistors
- Pack of 10
- Perfect for electrical experiments and general wiring
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Carbon |
| For Use With (Equipment) | General wiring |
| Length (English) | 4 in. |
| Length (Metric) | 10.16 cm |
| Color | Multi |
| Electrical Requirements | 470 Ohms, 0.5 W |
| For Use With (Application) | Electrical experiments, General wiring |
| Height (English) | 4 in. |
| Height (Metric) | 10.2 cm |
| No. per Pack | 10 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction