Learn More
MilliporeSigma™ Supelco™ Carbopack™ B Thermal Desorption Tubes
Shop All MilliporeSigma Supelco ProductsDescription
- Surface Area: 100 m2/g
- USP Code: S12
Specifications
Specifications
| For Use With (Application) | Air Monitoring, Sampling a Wide Range of VOCs |
| Overall Length (English) | 3 1/2 in. |
| Product Line | Carbopack |
| Packaging Quantity | 10/Pk. |
| Type | Thermal Sorption Tube |
| Diameter (English) Outer | 1/4 in. |
| Material | Glass |
| Matrix | Carbopack™ Graphitized Carbon Black (GCB) |
| For Use With (Equipment) | PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments |
| Description | Pre-conditioned/Sealed with Brass Endcaps |
Carbopack is a trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.