Learn More
MilliporeSigma™ Supelco™ Carbotrap™ 217 Thermal Desorption Tubes
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Material | Stainless Steel |
| Description | Pre-conditioned |
| Overall Length (English) | 3.5 in. |
| Diameter (English) Outer | 1/4 in. |
| Packaging Quantity | 10/Pk. |
| Product Line | Carbotrap |
| For Use With (Application) | Air Monitoring |
| Matrix | Carbotrap™ 217, Carbotrap™ B Graphitized Carbon Black (GCB), Carboxen™ 1000 Carbon Molecular Sieve (CMS) |
| Methods | EPA TO-14, EPA TO-17 |
| For Use With (Equipment) | PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments |
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.