Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Colored Cardboard Freezer Boxes

Catalog No. 03391521
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple

Catalog No. 03-391-521

Supplier: Argos Technologies™ 0439538

Only null left
Add to Cart
Add to Cart

Five bright colors for quick visual identification

  • Constructed of sturdy, durable cardboard with a moisture-repellent coating
  • Fits most standard stainless steel freezer racks
  • Safely store samples in a secure, organized environment

Colored cardboard freezer boxes let you assign a specific color to a project or worker, making for quick identification. Ample white space and marking area provide plenty of space for labeling. Order cell dividers separately.

Specifications

Color Purple
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Organizing and Quickly Identifying Freezer Boxes
Dimensions (L x W x H) 13.2 x 13.2 x 5 cm (5.2 x 5.2 x 2 in.)
Length (English) 5.2 in.
Length (Metric) 13.2 cm
Width (English) 5.2 in.
Width (Metric) 13.2 cm
Height (English) 2 in.
Height (Metric) 5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.