Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Cardboard Storage Box for Tall Cryogenic Vials

Catalog No. 220101132
Click to view available options
Color:
Red
White
Yellow
Holds:
Tubes (2 in. H x 12 mm W)
Tubes (2 in. H x 13 mm W)
Tubes (2 in. H x 15 mm W)
Tubes (3 in. H x 12 mm W)
Tubes (3 in. H x 13 mm W)
Tubes (3 in. H x 15 mm W)
Dimensions (L x W x H):
134 x 134 x 47 mm
134 x 134 x 76 mm

Designed for compact storage of sample tubes, cryogenic vials and centrifuge tubes in temperature range of -196° to +121°C

  • Designed for use in refrigerator and cryogenic freezer systems
  • Liquid resistant coating
  • Boxes come fully assembled
  • Numbered grid printed in bottom of each box
  • Weep holes for reduced moisture build-up

Specifications

Description 81 place (9 x 9)
Color White
Material Cardboard
Shape Square
Type Cryo Storage Box
Holds Tubes (2 in. H x 13 mm W)
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Quantity 96/Cs.
Dimensions (L x W x H) 134 x 134 x 47 mm
Length (Metric) 134 mm
Width (Metric) 134 mm
Height (Metric) 47 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.