Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Carhartt™ Ironside™ Safety Eyewear
Lenses provide 99% protection from harmful UV rays and are hard coated polycarbonate, scratch-resistant. Meets ANSI Z87.1 High Impact Requirements.
$42.93
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 30.6 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Description | Frame Color | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Frame Color | Lens Tint | Price | Quantity & Availability | |||
19-155-261
|
Pyramex™
CHB618DTCC |
Capture Clam | Black, Tan | Bronze |
Each for $42.93
|
|
|||
19-155-263
|
Pyramex™
CHB620DTCC |
Capture Clam | Black, Tan | Gray |
Each for $42.93
|
|
|||
19-155-265
|
Pyramex™
CHB690DTCC |
Capture Clam | Black, Tan | Mirror |
Each for $42.93
|
|
|||
19-155-260
|
Pyramex™
CHB618DT |
Polybag | Black, Tan | Bronze | N/A | N/A | N/A | ||
19-155-262
|
Pyramex™
CHB620DT |
Polybag | Black, Tan | Gray | N/A | N/A | N/A | ||
19-155-264
|
Pyramex™
CHB690DT |
Polybag | Black, Tan | Mirror | N/A | N/A | N/A | ||
Description
Specifications
ANSI Z87.1 | |
30.6 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title