Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Cast Iron Retort Base Stands

Cast iron retort base stands are powder coated alloy to resist chemicals
$21.20 - $43.20
Specifications
Material | Steel |
---|---|
Product Type | Retort Base |
Shape | Rectangle |
Thread Size | 10 x 1.5 mm |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
S41714
![]() |
Eisco™
CH0653D |
9 x 6 in. |
Each for $21.20
|
|
|||||
S24241
![]() |
Eisco™
CH0653A |
5.75 x 3.75 in. |
Each for $22.30
|
|
|||||
S24242
![]() |
Eisco™
CH0653B |
8 x 5.25 in. |
Each for $27.30
|
|
|||||
S24243
![]() |
Eisco™
CH0653C |
10 x 6 in. |
Each for $43.20
|
|
|||||
Description
- Solid and stable to prevent movement during use
- Base has one threaded hole in short side with a diameter of 3/8 in. along the short end to accommodate a threaded rod
- Base is heavy weight for increased stability
- Base only, rod not included
Specifications
Steel | |
Rectangle | |
Autoclavable | |
Powder Coated Alloy | |
1 |
Retort Base | |
10 x 1.5 mm | |
Blue | |
Laboratory use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title