Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Cast Iron Retort Base Stands
Shop All Eisco Products

Click to view available options
Dimensions (L x W):
10 x 6 in.
5.75 x 3.75 in.
8 x 5.25 in.
9 x 6 in.
Description
- Solid and stable to prevent movement during use
- Base has one threaded hole in short side with a diameter of 3/8 in. along the short end to accommodate a threaded rod
- Base is heavy weight for increased stability
- Base only, rod not included
Specifications
Specifications
Material | Steel |
Height (Metric) | 12.7 cm |
Height (English) | 1.5 in. |
Dimensions (L x W) | 8 x 5.25 in. |
Length (English) | 8 in. |
Length (Metric) | 228.6 mm |
Width (English) Base | 5.25 in. |
Width (Metric) Base | 133.35 mm |
Product Type | Retort Base |
Shape | Rectangle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction