Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Catch Bucket with Handle
SCI_ED

Catalog No. s12930 Shop All Eisco Products
Change view
Click to view available options
Class Size:
1 Lab Group
Catalog No. Class Size
S12930 1 Lab Group
1 options

Catalog No. S12930

Supplier: Eisco™ PH0119D

Only null left
Add to Cart
Add to Cart

Catch Bucket with Handle for use with experiments involving volumetric displacement of liquids.

  • For weighing water displaced from overflow cans.
  • Seamless aluminum construction.
  • With attached handle for hanging from balance.

Specifications

Grade 9 to 12
Dimensions (L x W) 100 x 80 mm (4 x 3.15 in.)
For Use With (Equipment) For weighing water displaced from overflow cans
Includes 1 Bucket with Attached Handle
Material Aluminum
Height (Metric) 9.90 cm
Weight (English) 0.3 lb.
Weight (Metric) 136.07 g
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Class Size 1 Lab Group
Product Type Catch Bucket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.