Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cellulose Acetate Membrane Filter
Shop All Sartorius Products

Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.65 μm
0.8 μm
1.2 μm
5 μm
Description
- High flow rates and thermal stability
- Excellently suited for pressure filtration devices
- Compatible with aqueous solutions, oils, alcohols and other organic solvents
- 25 filters
- 142 mm diameter
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Cellulose Acetate |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Quantity | 25/Cs. |
| Type | Membrane Filter |
| Diameter (Metric) | 142 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction