Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cellulose Acetate Membrane Filter
Shop All Sartorius Products
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.65 μm
0.8 μm
1.2 μm
5 μm
Description
- High flow rates and thermal stability
- Excellently suited for pressure filtration devices
- Compatible with aqueous solutions, oils, alcohols and other organic solvents
- 25 filters
- 142 mm diameter

Specifications
Specifications
Disposable | Single-use |
Filter Type | Membrane Filter |
Format | Disc |
Material | Cellulose Acetate |
Pore Size | 0.8 μm |
Sterility | Non-sterile |
Quantity | 25/Cs. |
Type | Membrane Filter |
Diameter (Metric) | 142 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction