Learn More
Specifications
Specifications
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 0.22 μm |
| For Use With (Application) | Used for maximum sample recovery |
| Type | Syringe Filter |
| Diameter (Metric) | 30 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.