Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes

Catalog No. 055399lc Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
50 mL

Imprinted clear black graduations ensure accurate readings

Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.

 

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Plug-seal closure
  • Nonsterile
  • With black graduations and white marking area
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL
  • The recommended working temperature range for polypropylene and PET is the same (0 to 4°C)

 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Material Polypropylene
No. per Pack 25
Packaging Sleeves
Sterility Non-sterile
Length (Metric) 115 mm
Closure Type Plug
Diameter (Metric) 28 mm
Graduations 5 mL
Max. RCF 15,000 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.