Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5425 R Bundle PROMO

Catalog No. 05414051PM
Click to view available options
Controller Type:
Keypad
Knob
This item is not returnable. View return policy
This item is not returnable. View return policy

Save on a lab standard! Offered in keypad and knob control, the versatile refrigerated microcentrifuge 5425 R bundle includes an aerosol-tight 24 x 2 mL rotor. Features an OptiBowl™ design for whisper-quiet runs and a soft-touch lid.

Take advantage of big savings on our centrifuge promotions designed to fit your lab needs!

Eppendorf Centrifuge 5425 R Bundle Includes:

Centrifuge 5425 R with 24 x 2 mL rotor (FA-24 x 2 mL)

Eppendorf Microcentrifuge 5425 R Features:

  • Adaptable: With 6 different rotor selections and even more adapters, you can spin a wide range of tubes up to 5 mL
  • Fast Speeds: With speeds up to 21,300 x g catering to a broad range of samples
  • Compact: Small footprint designed for limited bench space
  • Whisper quiet: Average noise level of 45 dB(A), you won't even know it's there
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL Tubes
Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Display LCD
Noise Level <51 dBA
Temperature Range -10°C to +40°C
Certifications/Compliance UL and cUL
Type Refrigerated Microcentrifuge
Amperage 3.2 A
Safety Features Lid Lock, Steel armoured safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids, Automatic imbalance recognition
Electrical Requirements 120 V, 50/60 Hz
Dimensions (L x W x H) Exterior 29 x 48 x 26 cm (11.42 x 18.9 x 10.24 in.)
Controller Type Keypad
Depth (English) 15.4 in.
Depth (Metric) 39 cm
Wattage 280 W
Maximum Force Range 21,300 x g
Maximum Speed Range 15,600 rpm
Rotor Included Yes
Warranty 2 Years
Refrigerated Yes
Profile (Acceleration/Braking) 15/15
Drive System Direct
Run Time 10 sec. to 99 hr. 59 min., Continuous Run Function
Net Weight 46.3 lb.
Program Storage Up to 3 programs accessible via hot keys
Product Line Eppendorf 5425 R
Voltage 120 V
Rotor FA-24 x 2
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.