Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Centrifuge Brush
SDPSCI_ED

Catalog No. p-7225794
Click to view available options
Size:
100 mm
2 to 10 mm
50 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

These United Scientific™ Centrifuge Brushes feature tapered white nylon bristles with a white nylon fan tip provides effective cleaning action for centrifuge tubes, vials and small funnels.

Tapered white nylon bristles with a white nylon fan tip provides effective cleaning action for centrifuge tubes, vials and small funnels.

  • Available in 10 mL, 50 mL, and 100 mL sizes
  • Pack of 12

Specifications

Product Type Centrifuge Brush
Bristle Material Nylon
Bristle Type Tapered
Color-coded No
Handle Material Galvanized Steel
Handle Type Twisted Wire
Tip Type Fan Tip
Sterility Non-sterile
Color White
For Use With (Equipment) Centrifuge Tubes, Vials, and Small Funnels
Length (English) 9 in.
Length (Metric) 22.86 cm
Size 2 to 10 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.