Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab Centrifuge Tube

Click to view available options
Capacity (Metric):
15 mL
50 mL
Sterility:
Non-sterile
Sterile
Description
- Graduated
- Conical bottom
- Translucent polypropylene, packed in styrofoam racks
- Screw-on caps provide firm, leak-resistant fit
Specifications
Specifications
Capacity (Metric) | 50 mL |
Disposable | Single-use |
Material | Polypropylene |
Includes | 50 mL Non-Sterile Centrifuge Tubes |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Shape | Cylindrical |
Bottom Shape | Round (Self-standing) |
Closure Type | Screw Cap |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction