Learn More
Labconco™ CentriVap™ Concentration Systems: Benchtop Concentrator with Glass Lid

Shop All Labconco Corporation Products


Description
Benchtop Concentrator
- Eliminates bumping and foaming, maximizes trace solute recovery
- Microprocessor-controlled 300w heater covers ambient to 100°C in 1° increments
- Optional Heat Boost™ surrounds chamber with extra controlled heat at programmed temperature, in closer proximity to sample
- Electrical receptacle included for an accessory vacuum pump (available separately)
- Vacuum delay prevents bumping by allowing rotor to achieve speed before applying vacuum
- Quick-Start™ button starts rotor, heater, timers and pump
- Quick-Stop™ system stops pump, opens vacuum release valve and stops rotor in seconds after time expires or RUN/STOP button is pressed
- Memory stores nine user programs (temperature/heat time/run time); LCD shows operating parameters and programs
- Compact, low-profile design
- Choice of removable acrylic lid with large, durable lid seal, or glass lid for use with solvents that attack acrylics
- Safety latch locks lid when rotor is turning, prevents start-up when lid is open
- Corrosion-resistant sample chamber has epoxy finish for easy cleaning and decontamination
- Microprocessor-controlled brushless motor runs at up to 1725rpm
- Stacks on top of cold trap to save space
- With 0.5 in. O.D. vacuum tube fitting
Order Info
Available in 115V and 230V models.
Compliance
ETL, ETL-C, and CE listed
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications | CE, ETL, ETL-C |
| Closure Material | Glass |
| Chamber Material | Epoxy-coated Aluminum |
| Model | CentriVap |
| Temperature Range (Metric) | 100°C |
| Volume (Metric) | 25 mL |
| Displacement | 34 or 195 L/min. |
| Holds | 4 Standard 96-well Plate or 2 Deep-well Plate |
| Includes | Glass lid, 0.5 in. O.D. vacuum tube fitting |
| Material | Epoxy-coated Aluminum |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.