Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Certified Microcentrifuge Tubes in Self-Standing Bags
Click to view available options
Color:
Amber
Blue
Green
Natural
Orange
Red
Violet
Yellow
Volume (Metric):
0.5mL
1.5mL
2mL
Description
- Manufactured from FDA approved resins
- Certified RNase, DNase, DNA and Pyrogen free
- Supplied in resealable, tamper-evident self-standing bags
- Large, clearly printed graduations
- Frosted writing area on each tube
- Smooth surfaces won't catch or tear gloves
- Thin cap membrane for trouble-free needle piercing
- Fit all standard and high capacity centrifuge rotors
- Can be centrifuged at up to 20,000 RCF
- Withstand temperatures from −80°C to +121°C
- Food grade
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, DNA and Pyrogen Free |
| Autoclavable | Autoclavable |
| Color | Natural |
| Material | Polypropylene |
| No. per Pack | 500 |
| Packaging | Self-standing tamper evident bag |
| Volume (Metric) | 1.5mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Snap Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction