Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Globe Scientific Certified Microcentrifuge Tubes in Self-Standing Bags
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Amber
                            
                        
                            
                                Blue
                            
                        
                            
                                Green
                            
                        
                            
                                Natural
                            
                        
                            
                                Orange
                            
                        
                            
                                Red
                            
                        
                            
                                Violet
                            
                        
                            
                                Yellow
                            
                        
                    
                            
                                Volume (Metric):
                            
                        
                        
                            
                                0.5mL
                            
                        
                            
                                1.5mL
                            
                        
                            
                                2mL
                            
                        
                    Description
- Manufactured from FDA approved resins
 - Certified RNase, DNase, DNA and Pyrogen free
 - Supplied in resealable, tamper-evident self-standing bags
 - Large, clearly printed graduations
 - Frosted writing area on each tube
 - Smooth surfaces won't catch or tear gloves
 - Thin cap membrane for trouble-free needle piercing
 - Fit all standard and high capacity centrifuge rotors
 - Can be centrifuged at up to 20,000 RCF
 - Withstand temperatures from −80°C to +121°C
 - Food grade
 
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, DNA and Pyrogen Free | 
| Autoclavable | Autoclavable | 
| Color | Natural | 
| Material | Polypropylene | 
| No. per Pack | 500 | 
| Packaging | Self-standing tamper evident bag | 
| Volume (Metric) | 1.5mL | 
| Sterility | Non-sterile | 
| Graduated | Yes | 
| Closure Type | Snap Cap | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction