Learn More
Description
- The inside diameter of vials vary with the manufacture.
- The following insert part numbers are compatible with these large opening vials: 29435-U PK100, Certified 200 muL glass inserts, mandrel precision point, 6 x 29 mm, with bottom spring. 29436-U PK100, Certified 250 muL glass insert, conical bottom, 6 x 31 mm. 29437-U PK100, Certified 300 muL glass inserts, conical bottom, 6 x 30 mm. 29441-U PK100, Certified 350 muL glass inserts, flat bottom, 6 x 31 mm
- Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683 Agilent 5890/7985A/6890, Hitachi, AS-1000, AS-2000, AS-4000, L7200/L7250, LEAP Technologies, CTC LC PAL, GC PAL, CombiPAL, HTC PAL/HTS PAL, PerkinElmer, Autosystem/AS-2000/XL, Clarus 500/600, ISS-100, 200, Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc SIL-10ADVP SIL-10A/SIL-10Ai/SIL-10Ap, Varian, CP-8410, 8100/8200, 9100/90950/9095, Waters, Alliance, 2690 Acquity, Breeze, 717Plus
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Amber Glass |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Marking Spot | No |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.