Learn More
Description
Replacement lids for use with FreeZone 1, 2.5 and 4.5 Liter Freeze Dry Systems.
Specifications
Specifications
| Type | Chamber Lid |
| Capacity (Metric) | 1, 2.5, 4.5 L |
| Material | Stainless Steel |
| For Use With (Application) | Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |
| For Use With (Equipment) | Freezone 1 and 2.5L, Freezone plus 4.5L Cascade, Freezone -105°c 4.5l fr |
| Includes | Neoprene gasket |
| Diameter (English) | 10.12 in. |
| Diameter (Metric) | 25.7 cm |
| Height (English) | 0.5 in. |
| Height (Metric) | 1.27 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
