Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Chemical Preservative Vialservatives™
GREENER_CHOICE

Catalog No. p-4526519
Click to view available options
Volume (Metric):
8 mL
Preservative:
5 mL 1:1 Hydrochloric Acid
Material:
Polypropylene

Simplify field preservation while minimizing chemical handling and potential exposure with our Vialservatives—pre-formulated and aliquoted re-sealable threaded vials.

Simplify field preservation while minimizing chemical handling and potential exposure with Thermo Scientific™ Vialservatives—pre-formulated and aliquoted re-sealable threaded vials. Ready for field use, Vialservatives make proper preservation at the point of sample collection convenient and safer than handling glass ampoules or larger volume chemical bottles. Allows addition of preservative immediately after sample collection. Choose from our standard offering, or let us custom-create container/preservative combos according to your analytical needs.

  • Threaded vial containing a pre-measured aliquot of preservative chemical solution
  • Individually labeled with contents and color-coded labels to minimize error in the field
  • Packaged and shipped in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Classification regulations

Ordering Information:

Custom preserved Vialservatives available by special order:

  • Choose a chemical from our standard chemical list
  • Specify the volume and concentration of chemical per ampoule
  • Certificate of chemical purity available upon request
  • 10 Case minimum order

Includes:

Preserved vial. MSDS available upon request.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.62 in.
Color Clear
Diameter (Metric) Outer 16 mm
Material Polypropylene
Volume (Metric) 8 mL
Height (English) 2.5 in.
Level None
No. per Case 24
Volume (Metric) Total 5 mL
Height (Metric) 64 mm
Quantity 24 Cs.
Certifications/Compliance Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
Type Vial
Preservative 5 mL 1:1 Hydrochloric Acid
Closure Size 18-400
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.