Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Chemical Resistant Translucent Aprons
Shop All Walter Products Products

Click to view available options
No. per Pack:
160
180
200
250
Dimensions (L x W):
30 x 24 in.
36 x 27 in.
42 x 27 in.
42 x 36 in.
46 x 36 in.
Description
- Resistant to lab chemicals, acids, bases, oil and grease
- Ties at the waist and neck
- Reinforced with cloth tape
- Can easily refold for storage
- Lightweight and flexible
Specifications
Specifications
Material | PVC |
Color | Clear |
Thickness | 0.1 mm |
Dimensions (L x W) | 30 x 24 in. |
No. per Pack | 250 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction