Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Chill-Its™ 6700CT Evaporative Cooling Tie Bandana with Cooling Towel
Evaporative Cooling Bandana with Cooling Towel features advanced PVA material, which keeps you cool without any bulk.
$7.26
Specifications
Material | PVA |
---|---|
Product Type | Bandana |
Closure Type | Tie |
For Use With (Application) | Construction, Maintenance, Landscaping, Material Handling |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-819-546
|
Ergodyne™
12561 |
Red, White, Blue |
Each for $7.26
|
|
|||||
19-819-547
|
Ergodyne™
12562 |
Camouflage |
Each for $7.26
|
|
|||||
19-819-548
|
Ergodyne™
12563 |
Red, White |
Each for $7.26
|
|
|||||
19-819-550
|
Ergodyne™
12564 |
Blue, White |
Each for $7.26
|
|
|||||
19-819-551
|
Ergodyne™
12565 |
Black |
Each for $7.26
|
|
|||||
19-819-552
|
Ergodyne™
12566 |
Lime |
Each for $7.26
|
|
|||||
19-819-554
|
Ergodyne™
12568 |
Red, Orange, Black |
Each for $7.26
|
|
|||||
19-819-555
|
Ergodyne™
12569 |
Gray, Black, White |
Each for $7.26
|
|
|||||
19-819-553
|
Ergodyne™
12567 |
Blue | N/A | N/A | N/A | ||||
Description
- Advanced PVA material activates easily and quickly when run under water for one minute
- Reusable
- Super-evaporative cooling process helps keep you cool
- Lightweight and low profile
- Available in a variety of colors and patterns like blue, hi-vis lime, red western, blue western, stars and stripes, flames, camouflage, and skulls
Specifications
PVA | |
Bandana | |
Tie | |
Construction, Maintenance, Landscaping, Material Handling |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title